{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8.5 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
Number of effective teeth Z (peripheral side) | 2 | |
Helix angle | 42 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 69 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.024 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 90 degrees | |
Colour ring | yellow | |
Type of product | Milling cutter |
Article number | 191100 8,5 | |
EAN / GTIN | 4045197100498 | |
Manufacturer number | 191100 8,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Slot drill 8,5 mm
on request
In stock
51 pieces in stock
US $ 38.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
92 pieces in stock
US $ 18.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
US $ 34.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
US $ 23.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
137 pieces in stock
US $ 27.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated |
Corner chamfer angle | 90 | 90 | 90 | 90 | 90 |
Colour ring | yellow | without | without | without | without |
Overall length L | 69 | 61 | 61 | 61 | 88 |
Standard | DIN 844 B | DIN 327 D | DIN 327 D | DIN 327 D | DIN 844 B |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Type | W | N | N | N | N |