Slot drill 8,5 mm

Article no.: 191080 8,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
137 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: e8
  • Number of effective teeth Z (peripheral side): 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8.5 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ e8
Number of effective teeth Z (peripheral side) 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 19 mm
Overall length L 88 mm
Shank ⌀ Ds 10 mm
Feed fz for slot milling in steel < 750 N/mm2 0.018 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring without
Type of product Milling cutter

Identification numbers & Classifications

Article number 191080 8,5
EAN / GTIN 4045197100139
Manufacturer number 191080 8,5

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
23
GG(G)
K
23
CuZn
N
55
wet maximum
 

Description

Version:

Dimensions to DIN 844 long.
Cutting length to DIN 844 short.
Centre cutting edge geometry for plunging.

Application:

For milling keyways (slots) or pockets from the centre of the component.

Downloads & documents

Compare with similar products

This article


Recommendations


Slot drill  8,5 mm

Slot drill 8,5 mm

on request
In stock
137 pieces in stock
US $ 27.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock
US $ 18.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock
US $ 34.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
90 pieces in stock
US $ 23.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
US $ 38.44
plus VAT at the current rate Prices plus delivery costs
Coating uncoated uncoated TiAlN TiAlN uncoated
Corner chamfer angle 90 90 90 90 90
Colour ring without without without without yellow
Overall length L 88 61 61 61 69
Standard DIN 844 B DIN 327 D DIN 327 D DIN 327 D DIN 844 B
Shank DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6
Type N N N N W

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart