This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Roughing shell end mill NR 50X36 mm

Article no.: 182220 50X36

Select article variation and quantity

⌀×width js16 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 1880 T1
  • Milling profile: NR
  • Tolerance nominal ⌀: js16
  • Shell end mill arbor: With drive keyway

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Overall height 36 mm
Coating TiN
Tool material HSS Co 5
Standard DIN 1880 T1
Milling profile NR
Tolerance nominal ⌀ js16
Shell end mill arbor With drive keyway
Helix angle 27 degrees
Direction of infeed horizontal and oblique
Bore ⌀ H7 22 mm
No. of teeth Z 6
Feed fz for side milling in steel < 900 N/mm2 0.07 mm
Through-coolant no
Corner chamfer angle 90 degrees
Colour ring without
Shank type with bore
Type of product Cylindrical milling cutter

Identification numbers & Classifications

Article number 182220 50X36
Manufacturer number 182220 50X36

Application Table

Steel < 750 N/mm²
P
68
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
55
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
25
CuZn
N
60
Uni
 
wet maximum
 

Description

Version:

Relief ground profile.
Roughing end mill with round knuckle profile.

Note:

fz for ae = 0.5 - 1×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart