Solid carbide circular saw blade DIN 1838 B coarse, uncoated, ⌀×thickness: 80X1,2mm

Article no.: 179820 80X1,2
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 1838

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

80 mm
Thickness 1.2 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 1838
Bore ⌀ 22 mm
No. of teeth Z 50
Suitable for material Metal
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 179820 80X1,2
EAN / GTIN 4045197247247

Application Table

Aluminium (short chipping)
N
1200
Alu > 10% Si
N
700
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
90
GG(G)
K
125
CuZn
N
400
Graphite, GRP, CRP
N
600
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Top quality German product with precision toothing and hollow ground mirror finish sides. Compared to HSS saw blades, the cutting speed can be increased by a factor of 3 to 4.
DIN 1838 B coarse-toothed with curved teeth to form B with chisel edge. For cutting larger cross sections and greater cutting depths. These blades are suitable for more universal use due to the improved chip formation and larger gullets compared to the fine-toothed version.

Note:

  • Stable conditions of machine and component clamping are important prerequisites. If these conditions are disregarded the circular saw blade may break.
  • The values for radial run-out and axial run-out are considerably better than the values specified in DIN 1840.
  • Special sizes on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide circular saw blade DIN 1838 B coarse, uncoated, ⌀×thickness: 80X1,2mm

Solid carbide circular saw blade DIN 1838 B coarse, uncoated, ⌀×thickness: 80X1,2mm

on request
Available in > 8 weeks
0 pieces in stock
US $ 145.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
US $ 487.08
plus VAT at the current rate Prices plus delivery costs
80 mm 80 mm
Coating uncoated TiAlN
Bore ⌀ 22 mm 16 mm
Through-coolant no no
Tool material Solid carbide Solid carbide
Thickness 1.2 mm 1.2 mm
No. of teeth Z 50 44

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart