Solid carbide circular saw blade DIN 1837 A fine, uncoated, ⌀×thickness: 125X0,8mm

Article no.: 179800 125X0,8
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 1837

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

125 mm
Thickness 0.8 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 1837
Bore ⌀ 22 mm
No. of teeth Z 160
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 179800 125X0,8
EAN / GTIN 4045197246530

Application Table

Aluminium (short chipping)
N
1200
Alu > 10% Si
N
700
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
90
GG(G)
K
125
CuZn
N
400
Graphite, GRP, CRP
N
600
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Top quality German product with precision toothing and hollow ground mirror finish sides. Compared to HSS saw blades, the cutting speed can be increased by a factor of 3 to 4.
DIN 1837 A fine-toothed with raked teeth to form A with chisel edge. For thin-walled components and small cutting depths.

Note:

  • Stable conditions of machine and component clamping are important prerequisites. If these conditions are disregarded the circular saw blade may break.
  • The values for radial run-out and axial run-out are considerably better than the values specified in DIN 1840.
  • Special sizes on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart