{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 350 mm | |
Thickness | 3 mm | |
Tool material | HSS | |
Bore ⌀ | 40 mm | |
No. of teeth Z | 140 | |
Pitch t | 8 mm | |
Number of drive holes | 2; 4 | |
Drive hole ⌀ | 8; 12 mm | |
Drive hole pitch circle | 55; 64 mm | |
suitable for saw makes | Eisele | |
Suitable for material | Metal | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 177250 350X3 | |
Manufacturer number | 177250 350X3 |