{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 50 mm | |
Thickness | 1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1838 | |
Bore ⌀ | 13 mm | |
No. of teeth Z | 40 | |
maximum cutting depth | 12.75 mm | |
Suitable for material | Metal | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number |
176000 50X1
Copy |
|
EAN / GTIN |
4045197244253
Copy |
|
Manufacturer | Re-Bo REBER GmbH Spezialfabrik für Metallkreissäge, Ellwanger Straße 97, 73441 BOPFINGEN, Germany, www.re-bo.com |