{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 63 mm | |
Thickness | 0.6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1838 | |
Bore ⌀ | 16 mm | |
No. of teeth Z | 50 | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 175500 63X0,6 | |
EAN / GTIN | 4045197243621 |