{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 125 mm | |
Thickness | 2.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1838 | |
Bore ⌀ | 22 mm | |
No. of teeth Z | 50 | |
Suitable for material | Metal | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 175500 125X2,5 | |
EAN / GTIN | 4045197244024 |