{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 0 degrees | |
Width | 27 mm | |
Thickness | 0.9 mm | |
Length | 3,660 mm | |
Type of product | Metal band saw blade |
Article number | 173750 4/6 | |
EAN / GTIN | 4045197254177 | |
Manufacturer number | 17280270904600-03660 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Metal band saw blade 27×3660 4/6
on request
In stock
40 pieces in stock
|
on request
In stock
107 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
108 pieces in stock
from
1
Pieces
from
5
Pieces
|
|
Width | 27 | 27 | 27 |
Length | 3,660 | 2,750 | 3,660 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Rake | 0 | 0 | 0 |
Thickness | 0.9 | 0.9 | 0.9 |
Tooth type | combi | combi | combi |
Type of product | Metal band saw blade | Metal band saw blade | Metal band saw blade |