Metal band saw blade 27×3660, TPI: 3/4H

Article no.: 173750 3/4H
Copy
Price per 1 Piece (15.08 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock Available in 3-4 working days

Select article variation and quantity

TPI Unit price incl. VAT

Availability

  • Tool material: HSS Co 8
  • Tooth type: combi
  • Rake: 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS Co 8
Tooth type combi
Rake 10 degrees
Width 27 mm
Thickness 0.9 mm
Length 3,660 mm
Type of product Metal band saw blade

Identification & Classification

Article number 173750 3/4H
Copy
EAN / GTIN 4045197254221
Copy
Manufacturer number 17290270903400-03660
Copy
Manufacturer ROBERT RÖNTGEN GmbH & Co. KG, Auf dem Knapp 44, 42855 REMSCHEID, Germany, www.roentgen-saw.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
100
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
85
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
65
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
55
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
35
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
20
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
30
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
20
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
20
GG(G)
suitable for / [m/min]
K
ISO code:
40
CuZn
suitable for / [m/min]
N
ISO code:
60
Uni
suitable for / [m/min]
 
Oil
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
wet minimum
suitable for / [m/min]
 

Description

Version:

X-RAY − bi-alfa-cobalt: High-performance bi-metal band saw blade with M42 high-speed alloy steel (HSS, 67-69 HRC) tooth tips and a high-alloy spring steel backing.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart