{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 0 degrees | |
Width | 27 mm | |
Thickness | 0.9 mm | |
Length | 3,660 mm | |
Type of product | Metal band saw blade |
Article number | 173737 5/8 | |
EAN / GTIN | 4062406125240 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Metal band saw blade 27×3660 5/8
on request
In stock
17 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
118 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
93 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
159 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
175 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
88 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
78 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
126 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
66 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
146 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
3 pieces in stock
from
1
Pieces
from
5
Pieces
|
on request
In stock
16 pieces in stock
from
1
Pieces
from
5
Pieces
|
|
Width | 27 | 27 | 27 | 20 | 27 | 27 | 27 | 27 | 27 | 27 | 27 | 27 |
Length | 3,660 | 2,750 | 3,660 | 2,375 | 2,450 | 2,750 | 2,910 | 2,950 | 2,835 | 3,150 | 3,830 | 4,150 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Rake | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 |
Thickness | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 |
Tooth type | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi |
Type of product | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade |