Metal band saw blade 27×2750 6/10

Article no.: 173597 6/10
(16.38 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 45.04 / Piece
    (16.38 US $ / 1 Metre)
  • from 5 Piece
    US $ 37.55 / Piece
    (13.65 US $ / 1 Metre)
on request
In stock
35 pieces in stock
  • Tool material: HSS Co 8
  • Tooth type: combi
  • Rake: 0

Product details

Technical Data

Tool material HSS Co 8
Tooth type combi
Rake 0 degrees
Width 27 mm
Thickness 0.9 mm
Length 2,750 mm
Type of product Metal band saw blade

Identification numbers & Classifications

Article number 173597 6/10
EAN / GTIN 4062406124748
Manufacturer number 173597 6/10

Application Table

Aluminium (short chipping)
N
100
Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
20
GG(G)
K
40
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

GARANT − high-performance bi-metal band saw blade with wear-resistant M42 teeth and special flexible backing with increased load capacity.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Downloads & documents

Compare with similar products

This article


Recommendations


Metal band saw blade 27×2750  6/10

Metal band saw blade 27×2750 6/10

on request
In stock
35 pieces in stock
from 1  Pieces
US $ 45.04
(16.38 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 37.55
(13.65 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
90 pieces in stock
from 1  Pieces
US $ 35.65
(12.96 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 29.70
(10.80 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Width 27 27
Length 2,750 2,750
Tool material HSS Co 8 HSS Co 8
Rake 0 0
Thickness 0.9 0.9
Tooth type combi combi
Type of product Metal band saw blade Metal band saw blade

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart