Metal band saw blade 20×2375 6/10

Article no.: 173557 6/10
(16.59 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 39.41 / Piece
    (16.59 US $ / 1 Metre)
  • from 5 Piece
    US $ 32.84 / Piece
    (13.83 US $ / 1 Metre)
on request
In stock
118 pieces in stock
  • Tool material: HSS Co 8
  • Tooth type: combi
  • Rake: 0

Product details

Technical Data

Tool material HSS Co 8
Tooth type combi
Rake 0 degrees
Width 20 mm
Thickness 0.9 mm
Length 2,375 mm
Type of product Metal band saw blade

Identification numbers & Classifications

Article number 173557 6/10
EAN / GTIN 4062406124045
Manufacturer number 173557 6/10

Application Table

Aluminium (short chipping)
N
100
Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
20
GG(G)
K
40
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

GARANT − high-performance bi-metal band saw blade with wear-resistant M42 teeth and special flexible backing with increased load capacity.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart