Metal band saw blade 13×1138, TPI: 8/12

Article no.: 173480 8/12
(17.13 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 19.49 / Piece
    (17.13 US $ / 1 Metre)
  • from 5 Piece
    US $ 16.23 / Piece
    (14.26 US $ / 1 Metre)
on request
In stock Available in 3-4 working days
146 pieces in stock 146 pieces available in 3-4 working days

Select article variation and quantity

TPI Unit price incl. VAT
  • Tool material: HSS Co 8
  • Tooth type: combi
  • Rake: 0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS Co 8
Tooth type combi
Rake 0 degrees
Width 13 mm
Thickness 0.6 mm
Length 1,138 mm
Type of product Metal band saw blade

Identification numbers & Classifications

Article number 173480 8/12
EAN / GTIN 4045197276674
Manufacturer number 173480 8/12

Application Table

Aluminium (short chipping)
N
100
Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
20
GG(G)
K
40
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

GARANT − high-performance bi-metal band saw blade with wear-resistant M42 teeth and special flexible backing with increased load capacity.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Downloads & documents

Compare with similar products

This article


Recommendations


Metal band saw blade 13×1138, TPI: 8/12

Metal band saw blade 13×1138, TPI: 8/12

on request
In stock Available in 3-4 working days
146 pieces in stock 146 pieces available in 3-4 working days
from 1  Pieces
US $ 19.49
(17.13 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 16.23
(14.26 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
81 pieces in stock 81 pieces available in 3-4 working days
from 1  Pieces
US $ 23.27
(17.56 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 19.38
(14.63 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Width 13 mm 13 mm
Length 1,138 mm 1,325 mm
Tool material HSS Co 8 HSS Co 8
Rake 0 degrees 0 degrees
Thickness 0.6 mm 0.6 mm
Tooth type combi combi
Type of product Metal band saw blade Metal band saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart