Band saw blade RRR Plus 16/4H

Article no.: 172000 16/4H
(3.76 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

width mm / TPI Unit price incl. VAT
  • Tooth type: normal
  • Rake: 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 16 mm
Length 30 m
Tooth type normal
Rake 10 degrees
Thickness 0.8 mm
Type of product Metal band saw blade

Identification numbers & Classifications

Article number 172000 16/4H
EAN / GTIN 4045197253538
Manufacturer number 25210160800400-030

Application Table

Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
GG(G)
K
40
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Regular tooth pitch −Constant pitch with 0° rake angle in plastic dispenser, no welded joint.
RRR-Plus made of alloyed tool steel, 30 m each coil.

Application:

Particularly suitable for smaller and medium size cross sections (up to maximum 70 mm contact length).

Note:

  • Regular pitch teeth 10°: Sizes 6/4H, 6/6H, 10/4H, 10/6H, 13/4H, 13/6H, 16/4H.
  • Variable pitch teeth 0°: Size 6/1014, 10/1014, 13/1014.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart