{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | Carbide K10 | |
Standard | DIN 8093 | |
Through-coolant | no | |
Shank | Parallel shank to h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 47 mm | |
Overhang L1 | 109 mm | |
Overall length L | 160 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 1100 N/mm2 | 0.15 mm/rev. | |
Reaming oversize in diameter | 0.2 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164500 14 | |
EAN / GTIN | 4045197252128 | |
Manufacturer number | 164500 14 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Carbide machine reamer H7 14 mm
on request
In stock
51 pieces in stock
US $ 153.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
200 pieces in stock
US $ 83.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 8 |
Overhang L1 | 109 | 101 |
Colour ring | without | without |
Overall length L | 160 | 163 |
Flute length Lc | 47 | 81 |
Tolerance | H7 | H7 |
Type of product | Phillips bit | Phillips bit |