{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13 mm | |
Coating | TiAlN | |
Tolerance | Configurable | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Through-coolant | yes, with 25 bar | |
Shank | DIN 6535 HA with h6 | |
Machining strategy | HPC | |
Application for type of drilling | for through holes | |
⌀ range | 12.201 mm - 13.2 mm | |
Flute length Lc | 15 mm | |
Overhang L1 | 85 mm | |
Overall length L | 130 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 14 mm | |
Feed f in titanium > 850 N/mm2 | 0.48 mm/rev. | |
Reaming oversize in diameter | 0.1 mm | |
Colour ring | green | |
Series | Master Titan | |
Type of product | Reaming tool with non-detachable cutters |
Article number | 164415 13 | |
EAN / GTIN | 4062406698539 | |
Manufacturer number | 164415 13 |