HSS high-performance reamer HPC blind hole 37 mm

Article no.: 164359 37
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: Configurable
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 37 mm
Coating TiAlN
Tolerance Configurable
Tool material HSS
Standard Manufacturer’s standard
Through-coolant yes, with 25 bar
Shank DIN 6535 HA with h6
Machining strategy HPC
Application for type of drilling for blind holes
⌀ range 36.210 mm - 37.200 mm
Flute length Lc 25 mm
Overhang L1 139 mm
Overall length L 200 mm
Number of cutting edges Z 8
Shank ⌀ Ds 25 mm
Feed f in steel < 1100 N/mm2 0.45 mm/rev.
Reaming oversize in diameter 0.3 mm
Colour ring green
Type of product Phillips bit

Identification numbers & Classifications

Article number 164359 37
EAN / GTIN 4045197770127
Manufacturer number 164359 37

Application Table

Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
45
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
35
GG
K
40
GGG
K
30
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Version suitable for NC with straight shank ⌀ for the standardised toolholder, specially in hydraulic chucks or high-accuracy chucks.
This ensures very high concentricity and process reliability.
It is no longer necessary to procure special arbors.
With internal coolant feed for HPC use to reduce production costs.
With short, straight flutes.
Tolerance specifications:
Configurable:
Reamers finish ground to match your specification.
H7: Version to DIN1420 for H7 bore tolerance.

Application:

For HPC/HSC reaming of blind holes.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS high-performance reamer HPC blind hole 37 mm

HSS high-performance reamer HPC blind hole 37 mm

on request
Available in 4-6 weeks
0 pieces in stock
US $ 557.38
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
US $ 495.67
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 578.72
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
US $ 569.82
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 8 10 8 5
Overhang L1 139 200 139 240
Coating TiAlN uncoated TiAlN uncoated
Shank DIN 6535 HA with h6 Morse taper DIN 6535 HA with h6 Morse taper
Tool material HSS HSS E HSS HSS
Application for type of drilling for blind holes for through hole for through holes for through holes
Type of product Phillips bit Phillips bit Phillips bit Phillips bit

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart