This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide reamer HPC blind hole, TiAlN, Nominal ⌀ DC: 19mm

Article no.: 164351 19

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA to h6
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 19 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Through-coolant yes, with 25 bar
Shank DIN 6535 HA to h6
Machining strategy HPC
Application for type of drilling for blind holes
⌀ range 18.210 mm - 19.200 mm
Flute length Lc 25 mm
Overhang L1 92 mm
Overall length L 150 mm
Number of cutting edges Z 6
Shank ⌀ Ds 20 mm
Feed f in stainless steel < 900 N/mm2 0.35 mm/rev.
Reaming oversize in diameter 0.2 mm
Shank tolerance h6
Colour ring blue
Configurable tolerances A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC
Configurable qualities 6; 7; 8; 9; 10; 11; 12; 13
Type of product Phillips bit

Identification numbers & Classifications

Article number 164351 19
Manufacturer number 164351 19

Application Table

INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
Oil
 
wet maximum
 

Description

Version:

Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks. This gives very high concentricity and process reliability. No need to procure special collets. With internal coolant supply for HPC applications to reduce manufacturing costs.
Reamers finish ground to match your specifications.
With short, straight flutes.

Application:

For HPC/HSC reaming of blind holes.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 164425.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart