Machine face reamer Diameter and fit are configurable 2 mm

Article no.: 162830 2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: Cylinderskaft med e9
  • Number of cutting edges Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating uncoated
    Tool material HSS E
    Standard Manufacturer’s standard
    Through-coolant no
    Shank Cylinderskaft med e9
    ⌀ range 2.200 mm - 2.690 mm
    Flute length Lc 12 mm
    Overhang L1 33 mm
    Overall length L 57 mm
    Number of cutting edges Z 4
    Shank ⌀ Ds 2.5 mm
    Colour ring green
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 162830 2
    EAN / GTIN 4062406133719
    Manufacturer number 162830 2

    Application Table

    Alu plastics
    N
    25
    Aluminium
    N
    15
    Steel < 500 N/mm²
    P
    12
    Steel < 750 N/mm²
    P
    12
    Steel < 900 N/mm²
    P
    12
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    10
    GG(G)
    K
    10
    CuZn
    N
    20
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    Chucking reamer cutting on the end face to achieve the most accurate size possible. The optimised end face cutting enables a precise alignment fit of the hole that is produced. Straight flute machine chucking reamers with long flutes for optimum chip evacuation.

    Application:

    For correction of minor positioning errors in the preceding drilling operations. For production of sequential holes with alignments that exactly match. For the highest demands for straightness of holes. For reaming of through holes and right to the bottom of blind holes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart