NPT reamer 1:16 1/2

Article no.: 162650 1/2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Select article variation and quantity

NPT Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Taper ratio: 1:16
  • Through-coolant: no
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

small ⌀ D3 16.95 mm
large ⌀ D2 19.1 mm
Coating uncoated
Tool material HSS
Standard Manufacturer’s standard
Taper ratio 1:16
Through-coolant no
Number of cutting edges Z 8
Application for type of drilling for through holes
Flute length Lc 35 mm
Overall length L 95 mm
Shank square □ 12 mm
Shank ⌀ Ds 16 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162650 1/2
EAN / GTIN 4045197940872
Manufacturer number 162650 1/2

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

For preparing conical NPT threads. Spiral version, with plain shank and square drive.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart