Machine taper pin reamer 5 mm

Article no.: 161600 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
146 pieces in stock

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 2179
  • Helix angle: 45
  • Taper ratio: 1:50
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

small ⌀ D3 4.9 mm
large ⌀ D2 6.36 mm
Nominal ⌀ DC 5 mm
Coating uncoated
Tool material HSS E
Standard DIN 2179
Helix angle 45 degrees
Taper ratio 1:50
Through-coolant no
Shank Parallel shank to h9
Flute length Lc 73 mm
Overall length L 122 mm
Shank ⌀ Ds 6.3 mm
Feed f in steel < 500 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 161600 5
EAN / GTIN 4045197089052
Manufacturer number 161600 5

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Oil
 
wet maximum
 

Description

Version:

With 45° left hand helix, evacuates swarf in cutting direction.

Application:

On machines for tapered through holes. The peeling twist requires removal of a thick chip (pre-drilled hole must not be too large). For taper pins to ISO 2339, 8736, 8737 (DIN 1, 7977, 7978), DIN 258 and 1447.

Recommendation:

The pre-drilled hole is best produced using a straight shank taper pin drill No. 116310.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart