{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | Manufacturer’s standard | |
Application for type of drilling | for through holes | |
Adjustment range ⌀ | 6.4 mm - 7.2 mm | |
Flute length Lc | 32 mm | |
Overall length L | 110 mm | |
Shank square □ | 3 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160600 6,4 | |
EAN / GTIN | 4045197250827 | |
Manufacturer number | 160600 6,4 |