{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18 mm | |
Tool material | HSS | |
Standard | DIN 859 | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 68 mm | |
Overhang L1 | 112 mm | |
Overall length L | 188 mm | |
Shank square □ | 14 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160500 18 | |
EAN / GTIN | 4045197250735 | |
Manufacturer number | 160500 18 |
This article |
Recommendations |
|
---|---|---|
Re-adjustable hand reamer 18 mm
on request
Available in 6-8 weeks
0 pieces in stock
US $ 238.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 169.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without |
Overall length L | 188 | 261 |
Nominal ⌀ DC | 18 | 18 |
Standard | DIN 859 | DIN 311 |
Flute length Lc | 68 | 145 |
Helix angle | 7-8 | 25 |
Type of product | Phillips bit | Phillips bit |