{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
⌀ range | 11.101 mm - 11.600 mm | |
Flute length Lc | 71 mm | |
Overhang L1 | 92 mm | |
Overall length L | 142 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 9 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160200 11,5 | |
EAN / GTIN | 4045197927040 | |
Manufacturer number | 160200 11,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hand reamer Configurable 11,5 mm
on request
Available in 4-6 weeks
0 pieces in stock
US $ 66.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
US $ 110.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
US $ 121.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
US $ 237.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 255.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 52.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | uncoated |
Colour ring | without | without | without | green | green | green |
Overall length L | 142 | 142 | 182 | 142 | 142 | 142 |
Standard | DIN 206 B | Manufacturer’s standard | DIN 208 B | DIN 8093 | DIN 8093 | Manufacturer’s standard |
Flute length Lc | 71 | 41 | 44 | 41 | 41 | 41 |
Tool material | HSS | HSS E | HSS E | Solid carbide | Solid carbide | HSS E |
Application for type of drilling | for through holes | for through holes | for through hole | for through holes | for through hole | for through holes |