{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Counterbore ⌀ | 11.5 mm | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Countersink angle | 180 degrees | |
Cutter length | 14 mm | |
Shank ⌀ | 10 mm | |
Standard | Manufacturer’s standard | |
Through-coolant | yes | |
Type of product | Cutter insert for countersinking |
Article number | 156730 0/11,5 | |
EAN / GTIN | 4033591011908 | |
Manufacturer number | 16 801 115 |