Modular counterboring set in a wooden stand, Size / shank size: 01/10

Article no.: 156700 01/10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Size / shank size Unit price incl. VAT
  • Tool material: HSS
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Number of cutting edges Z 2
Through-coolant yes
Counterbore range 5 mm - 9 mm
Type of product Counterbore

Identification numbers & Classifications

Article number 156700 01/10
EAN / GTIN 4033591011564
Manufacturer number 17 800 222

Description

Version:

Set of holders, counterbores, and pilots for machining the most common bore ⌀.

Application:

For DIN counterbores, as well as appropriate pilot / counterbore combinations for stepped holes or non-standard counterbores.

Content:

1× each counterbore No. 156730: 5; 5.5; 6; 6.5; 7; 8; 9
1× each pilot No. 156750: 2.4; 2.5; 2.7; 3; 3.3; 3.5; 4; 4.5
1× each holder No. 156720 with shank: ⌀ 10 mm

Note:

Modular counterboring sets also available in HSS with optional TIN coating and brazed-on carbide tips with form “T” ISO inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart