{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Counterbore ⌀ | 20 mm | |
Coating | uncoated | |
Pin ⌀ | 13 mm | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | Manufacturer’s standard | |
Shank | Morse taper | |
for screw size | M12 | |
for quality of the hole | f | |
Overall length L | 150 mm | |
Morse taper MT | 2 | |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | |
Through-coolant | no | |
Pre-drill ⌀ | 13 mm | |
Step height L1 1st step with chamfer | 25 mm | |
Point angle | 180 degrees | |
Type of product | Counterbore |
Article number | 156120 20X13 | |
EAN / GTIN | 4045197087836 | |
Manufacturer number | 156120 20X13 |