DIN counterbore for through holes 6,5X3,4 mm

Article no.: 156020 6,5X3,4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
445 pieces in stock

Select article variation and quantity

Counterbore ⌀ D1 ×pin ⌀ D2 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 373
  • Shank: Parallel shank to h9

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Counterbore ⌀ 6.5 mm
Coating uncoated
Pin ⌀ 3,4 mm
Tool material HSS
Number of cutting edges Z 3
Standard DIN 373
Shank Parallel shank to h9
for screw size M3
for quality of the hole m
Overall length L 71 mm
Shank ⌀ Ds 5 mm
Feed f in steel < 500 N/mm2 0.09 mm/rev.
Through-coolant no
Pre-drill ⌀ 3.4 mm
Step height L1 1st step with chamfer 14 mm
Point angle 180 degrees
Type of product Counterbore

Identification numbers & Classifications

Article number 156020 6,5X3,4
EAN / GTIN 4045197087669
Manufacturer number 156020 6,5X3,4

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
wet maximum
 

Description

Version:

Spiral fluted counterbore. The pilot ⌀ matches the intended purpose:
f − for through holes fine quality to DIN ISO 273.
m for through holes medium quality to DIN ISO 273.

Application:

For counterboring socket head screws DIN 912, 6912, 7984, and cheese head screws ISO 1207 (DIN 84).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart