{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 16 mm | |
Coating | uncoated | |
Countersink tip angle | 60 degrees | |
Tool material | Solid carbide | |
Number of cutting edges Z | 3 | |
Standard | Manufacturer’s standard | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 4 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.14 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Type of product | Stepped drill and countersink |
Article number |
150855 16
Copy |
|
EAN / GTIN |
4045197087362
Copy |
|
Manufacturer number |
150855 16
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |