Handle for countersink with 3 drive flats, Shank ⌀: 10mm

Article no.: 150409 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
318 pieces in stock

Select article variation and quantity

Shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Length of handle 120 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150409 10
EAN / GTIN 4067263515593
Manufacturer number 150409 10

Description

Version:

To accept GARANT high-precision countersinks with unequal spacing and 3 drive flats on the shank. One handle can accept various different sizes of countersink, all with the same shank diameter.
Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart