High-precision countersink 90°, TiN, External ⌀ Dc: 25mm

Article no.: 150396 25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
71 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 D
  • Shank: Morse taper

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 25 mm
Coating TiN
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 D
Shank Morse taper
Through-coolant no
smallest countersink ⌀ for holes from 3.8 mm
Overall length L 106 mm
Morse taper MT 2
for countersunk screws DIN 7991 M12
Feed f in steel < 500 N/mm2 0.2 mm/rev.
Colour ring without
Pre-drill ⌀ 3.8 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150396 25
EAN / GTIN 4045197087010
Manufacturer number 150396 25

Application Table

Alu > 10% Si
N
25
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
CuZn
N
80
wet maximum
 
dry
 

Description

Version:

Countersinks radially relief ground. Chip flutes are ground from solid up to size 31. Chip angle varies with the countersink ⌀ for optimum chip formation. Countersink point and circumference are relief ground and cut easily.
High-precision countersink for considerable performance improvement.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
For countersink bits with shank 6.3 mm (1/4 inch) see Group 67.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink 90°, TiN, External ⌀ D<sub>c</sub>: 25mm

High-precision countersink 90°, TiN, External ⌀ Dc: 25mm

on request
In stock
71 pieces in stock
US $ 115.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock
US $ 80.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
US $ 54.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 61.58
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 3 3
External ⌀ 25 mm 25 mm 25 mm 25 mm
Through-coolant no no no no
Countersink tip angle 90 degrees 90 degrees 90 degrees 60 degrees
Standard DIN 335 D DIN 335 D DIN 335 D DIN 334
Feed f in steel < 500 N/mm2 0.2 mm/rev. 0.2 mm/rev. 0.2 mm/rev. 0.2 mm/rev.
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart