{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 16.5 mm | |
Coating | AlTiCN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.2 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws DIN 7991 | M8 | |
Feed f in stainless steel < 900 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 3.2 mm | |
Type of product | Stepped drill and countersink |
Article number | 150393 16,5 | |
EAN / GTIN | 4062406277215 | |
Manufacturer number | 150393 16,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() High-precision countersink with unequal spacing and 3 drive flats 90°, AlTiCN, External ⌀ Dc: 16,5mm
on request
In stock
39 pieces in stock
US $ 65.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,020 pieces in stock
US $ 66.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
286 pieces in stock
US $ 29.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
US $ 98.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 32.28
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm |
Coating | AlTiCN | TiAlN | uncoated | TiAlN | TiAlN |
for countersunk screws DIN 7991 | M8 | M8 | M8 | M8 | M8 |
Through-coolant | no | no | no | no | no |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | Manufacturer’s standard | DIN 335 C |
smallest countersink ⌀ for holes from | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm |