{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 10.4 mm | |
Coating | AlTiCN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Parallel shank to h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws DIN 7991 | M5 | |
Feed f in stainless steel < 900 N/mm2 | 0.1 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 2.5 mm | |
Type of product | Stepped drill and countersink |
Article number | 150389 10,4 | |
EAN / GTIN | 4062406073275 | |
Manufacturer number | 150389 10,4 |
This article |
Recommendations |
|
---|---|---|
High-precision countersink with unequal spacing 90°, AlTiCN, External ⌀ Dc: 10,4mm
on request
In stock
32 pieces in stock
US $ 46.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
291 pieces in stock
US $ 46.91
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 10.4 mm | 10.4 mm |
for countersunk screws DIN 7991 | M5 | M5 |
Standard | DIN 335 C | DIN 335 C |
Shank | Parallel shank to h9 | Plain shank with h9 |
Shank tolerance | h9 | h9 |
Tool material | HSS E | HSS E |
Type of product | Stepped drill and countersink | Stepped drill and countersink |