Countersink solid carbide 90° 20,5 mm

Article no.: 150386 20,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
32 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: Solid carbide
  • Number of cutting edges Z: 5
  • Standard: Manufacturer’s standard
  • Type: H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 20.5 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material Solid carbide
Number of cutting edges Z 5
Standard Manufacturer’s standard
Type H
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 5 mm
Overall length L 63 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 60 HRC 0.06 mm/rev.
Shank tolerance h9
Colour ring red
Pre-drill ⌀ 5 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150386 20,5
EAN / GTIN 4045197086648
Manufacturer number 150386 20,5

Application Table

Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
Steel < 60 HRC
H
8
TOOLOX 33
H
8
TOOLOX 44
H
8
HARDOX 500 < 1600 N/mm²
H
6
Ti > 850 N/mm²
S
6
Graphite, GRP, CRP
N
5
wet maximum
 
Air
 

Description

Version:

Very sturdy version, multi-flute, special geometry for very heavy duty use. For chatter-free countersinking and deburring. For difficult to machine materials. Solid carbide head with brazed shank.
Suitable even for Hardox 500.

Note:

Ensure stable conditions during operation!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart