{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 12.4 mm | |
Coating | TiCN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.8 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 8 mm | |
for countersunk screws DIN 7991 | M6 | |
Feed f in stainless steel < 900 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 2.8 mm | |
Type of product | Stepped drill and countersink |
Article number | 150379 12,4 | |
EAN / GTIN | 4045197416179 | |
Manufacturer number | 150379 12,4 |
This article |
Recommendations |
|
---|---|---|
High-precision countersink 90°, TiCN, External ⌀ Dc: 12,4mm
on request
In stock
Available in 3-4 working days
289 pieces in stock
289 pieces available in 3-4 working days
US $ 49.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
225 pieces in stock
225 pieces available in 3-4 working days
US $ 55.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 |
Colour ring | blue | blue |
for countersunk screws DIN 7991 | M6 | M6 |
Through-coolant | no | no |
Countersink tip angle | 90 degrees | 90 degrees |
Shank tolerance | h9 | h9 |
Tool material | HSS E | HSS E |