High-precision countersink, long 90°, TiAlN, External ⌀ Dc: 6,3mm

Article no.: 150377 6,3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
117 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 6.3 mm
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard Manufacturer’s standard
Shank Parallel shank to h9
Through-coolant no
smallest countersink ⌀ for holes from 1.5 mm
Overall length L 104 mm
Shank ⌀ Ds 5 mm
for countersunk screws DIN 7991 M3
Feed f in steel < 500 N/mm2 0.1 mm/rev.
Shank tolerance h9
Colour ring green
Pre-drill ⌀ 1.5 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150377 6,3
EAN / GTIN 4045197867575
Manufacturer number 150377 6,3

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
12
GG(G)
K
25
CuZn
N
60
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relief ground. Flutes ground from solid.
High-precision countersink, produced to tight manufacturing tolerances similar to DIN335-C, with long plain shank.
Special geometry with extremely unequal spacing and matching cutting edge preparation.
Newly developed, special TiAlN coating for long tool life.

Application:

High-precision countersinks for chatter-free production of precise, round 90° countersunk surfaces.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink, long 90°, TiAlN, External ⌀ D<sub>c</sub>: 6,3mm

High-precision countersink, long 90°, TiAlN, External ⌀ Dc: 6,3mm

on request
In stock
117 pieces in stock
US $ 66.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
544 pieces in stock
US $ 15.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
284 pieces in stock
US $ 30.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
409 pieces in stock
US $ 10.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
450 pieces in stock
US $ 19.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
143 pieces in stock
US $ 48.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
549 pieces in stock
US $ 39.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
564 pieces in stock
US $ 43.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
222 pieces in stock
US $ 19.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 68.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
338 pieces in stock
US $ 21.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
197 pieces in stock
US $ 18.98
plus VAT at the current rate Prices plus delivery costs
Colour ring green without green without green without green green without green green green
Overall length L 104 mm 45 mm 45 mm 45 mm 45 mm 104 mm 45 mm 45 mm 45 mm 104 mm 45 mm 45 mm
Through-coolant no no no no no no no no no no no no
Standard Manufacturer’s standard DIN 335 C DIN 335 C DIN 335 C DIN 335 C Manufacturer’s standard DIN 335 C DIN 335 C DIN 335 C Manufacturer’s standard DIN 335 C DIN 335 C
Shank tolerance h9 h9 h9 h9 h9 h9 h9 h9 h9 h9 h9 h9
Tool material HSS HSS HSS HSS HSS HSS HSS HSS HSS HSS HSS HSS
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart