{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 8.3 mm | |
Beschichtung | uncoated | |
Countersink tip angle | 90 degrees | |
Schneidstoff | HSS | |
Number of cutting edges Z | 3 | |
Standard | Manufacturer’s standard | |
Schaft | Plain shank with h9 | |
Innenkühlung | no | |
smallest countersink ⌀ for holes from | 2 mm | |
Overall length L | 105 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws DIN 7991 | M4 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Schafttoleranz | h9 | |
Colour ring | without | |
Pre-drill ⌀ | 2 mm | |
Type of product | Stepped drill and countersink |
Article number | 150371 8,3 | |
EAN / GTIN | 4045197086105 | |
Manufacturer number | 150371 8,3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |