High-precision countersink, long 90° 20,5 mm

Article no.: 150371 20,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: Manufacturer’s standard
  • Shank: Plain shank with h9

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    External ⌀ 20.5 mm
    Coating uncoated
    Countersink tip angle 90 degrees
    Tool material HSS
    Number of cutting edges Z 3
    Standard Manufacturer’s standard
    Shank Plain shank with h9
    Through-coolant no
    smallest countersink ⌀ for holes from 3.5 mm
    Overall length L 114 mm
    Shank ⌀ Ds 10 mm
    for countersunk screws DIN 7991 M10
    Feed f in steel < 500 N/mm2 0.16 mm/rev.
    Shank tolerance h9
    Colour ring without
    Pre-drill ⌀ 3.5 mm
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150371 20,5
    EAN / GTIN 4045197086143
    Manufacturer number 150371 20,5

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    33
    Alu > 10% Si
    N
    20
    Steel < 500 N/mm²
    P
    28
    Steel < 750 N/mm²
    P
    27
    Steel < 900 N/mm²
    P
    27
    wet maximum
     
    dry
     

    Description

    Version:

    All countersinks have 3 cutting edges, radially relief ground. Flutes ground from solid.
    High-precision countersink, produced to tight manufacturing tolerances similar to DIN 335-C with long plain shank.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart