High-precision countersink set with 3 drive flats No. 150132 in a box 90°, TiAlN, Number of countersinks: 5

Article no.: 150303 5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
208 pieces in stock

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 5
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Three clamping flats to h9
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150303 5
EAN / GTIN 4045197912107
Manufacturer number 150303 5

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
12
GG(G)
K
25
CuZn
N
60
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 

Description

Version:

High-precision countersink No. 150132. All countersinks also have 3 drive flats on the shank for use in a 3-jaw chuck.
All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Advantage:

Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life.

Application:

High-precision countersinks for production of precise, round 90° countersunk surfaces.

Content:

1 pc. each countersink: Sizes 6.3; 10.4; 12.4; 16.5; 20.5

Supplied with:

5-piece precision countersink set in a round box.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink set with 3 drive flats No. 150132 in a box 90°, TiAlN, Number of countersinks: 5

High-precision countersink set with 3 drive flats No. 150132 in a box 90°, TiAlN, Number of countersinks: 5

on request
In stock
208 pieces in stock
US $ 242.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
93 pieces in stock
US $ 290.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
177 pieces in stock
US $ 305.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
279 pieces in stock
US $ 235.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 153.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
US $ 167.24
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 3 3 3 3
Number of countersinks 5 5 5 5 6 6
Countersink tip angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Standard DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C
Shank Three clamping flats to h9 Plain shank with h9 Shank with h9 and three drive flats Parallel shank to h9 Plain shank with h9 Three clamping flats to h9
Spacing of the countersink cutting edges unequal spacing unequal spacing unequal spacing unequal spacing unequal spacing unequal spacing
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart