{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 8.3 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Three clamping flats to h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws DIN 7991 | M4 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Series | Pro Steel | |
Type of product | Stepped drill and countersink |
Article number | 150184 8,3 | |
EAN / GTIN | 4062406524395 | |
Manufacturer number | 150184 8,3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro Steel high-precision countersink with unequal spacing and 3 drive flats 90°, TiAlN, External ⌀ Dc: 8,3mm
on request
In stock
403 pieces in stock
US $ 23.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
176 pieces in stock
US $ 20.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
385 pieces in stock
US $ 47.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 75.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 46.13
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 8.3 mm | 8.3 mm | 8.3 mm | 8.3 mm | 8.3 mm |
Coating | TiAlN | uncoated | TiAlN | TiAlN | AlTiCN |
Colour ring | green | without | green | green | blue |
for countersunk screws DIN 7991 | M4 | M4 | M4 | M4 | M4 |
Shank | Three clamping flats to h9 | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Three clamping flats to h9 | Shank with h9 and three drive flats |
Shank tolerance | h9 | h9 | h9 | h9 | h9 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |