{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 8.3 mm | |
Coating | TiN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws DIN 7991 | M4 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150180 8,3 | |
EAN / GTIN | 4045197085900 | |
Manufacturer number | 150180 8,3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Countersink 90° 8,3 mm
on request
In stock
313 pieces in stock
US $ 21.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
220 pieces in stock
US $ 40.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
US $ 45.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiN | TiCN | AlTiCN |
Overall length L | 50 | 50 | 50 |
Countersink tip angle | 90 | 90 | 90 |
Standard | DIN 335 C | DIN 335 C | DIN 335 C |
Tool material | HSS | HSS E | HSS E |
Shank ⌀ Ds | 6 | 6 | 6 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |