{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 16.5 mm | |
Coating | TiN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.2 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws DIN 7991 | M8 | |
Feed f in steel < 500 N/mm2 | 0.14 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150180 16,5 | |
EAN / GTIN | 4045197085962 | |
Manufacturer number | 150180 16,5 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Countersink 90°, TiN, External ⌀ Dc: 16,5mm
on request
In stock
1,097 pieces in stock
US $ 33.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
894 pieces in stock
US $ 25.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
265 pieces in stock
US $ 56.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,664 pieces in stock
US $ 18.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
240 pieces in stock
US $ 71.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,067 pieces in stock
US $ 61.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,133 pieces in stock
US $ 66.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
424 pieces in stock
US $ 29.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 90.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 98.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 32.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
US $ 29.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 |
Overall length L | 60 mm | 60 mm | 60 mm | 60 mm | 111 mm | 60 mm | 60 mm | 60 mm | 111 mm | 111 mm | 60 mm | 60 mm |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Parallel shank to h9 | Three clamping flats to h9 | Three clamping flats to h9 | Plain shank with h9 |
Shank tolerance | h9 | h9 | h9 | h9 | h9 | h9 | h9 | h9 | h9 | h9 | h9 | h9 |
Feed f in steel < 500 N/mm2 | 0.14 mm/rev. | 0.14 mm/rev. | 0.14 mm/rev. | 0.14 mm/rev. | 0.14 mm/rev. | 0.18 mm/rev. | 0.18 mm/rev. | 0.14 mm/rev. | 0.18 mm/rev. | 0.18 mm/rev. | 0.14 mm/rev. | 0.14 mm/rev. |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |