Countersink 90°, TiN, External ⌀ Dc: 12,4mm

Article no.: 150180 12,4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,178 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 12.4 mm
Coating TiN
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 2.8 mm
Overall length L 56 mm
Shank ⌀ Ds 8 mm
for countersunk screws DIN 7991 M6
Feed f in steel < 500 N/mm2 0.12 mm/rev.
Shank tolerance h9
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150180 12,4
EAN / GTIN 4045197085948
Manufacturer number 150180 12,4

Application Table

Aluminium (short chipping)
N
38
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
INOX < 900 N/mm²
M
9
CuZn
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
Economy version, improved performance due to coating.

Application:

High precision countersinks for chatter-free countersinking.

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink 90°, TiN, External ⌀ D<sub>c</sub>: 12,4mm

Countersink 90°, TiN, External ⌀ Dc: 12,4mm

on request
In stock
1,178 pieces in stock
US $ 28.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
148 pieces in stock
US $ 49.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
271 pieces in stock
US $ 55.30
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 3
Colour ring green blue blue
for countersunk screws DIN 7991 M6 M6 M6
Through-coolant no no no
Countersink tip angle 90 degrees 90 degrees 90 degrees
Shank tolerance h9 h9 h9
Tool material HSS HSS E HSS E

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart