{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 25 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.8 mm | |
Overall length L | 67 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws DIN 7991 | M12 | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150150 25 | |
EAN / GTIN | 4045197085573 | |
Manufacturer number | 150150 25 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
High-precision countersink 90°, uncoated, External ⌀ Dc: 25mm
on request
In stock
Available in 3-4 working days
788 pieces in stock
788 pieces available in 3-4 working days
US $ 48.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
99 pieces in stock
99 pieces available in 3-4 working days
US $ 114.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,062 pieces in stock
1,062 pieces available in 3-4 working days
US $ 34.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
943 pieces in stock
943 pieces available in 3-4 working days
US $ 63.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
620 pieces in stock
620 pieces available in 3-4 working days
US $ 106.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
778 pieces in stock
778 pieces available in 3-4 working days
US $ 111.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
180 pieces in stock
180 pieces available in 3-4 working days
US $ 52.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
38 pieces in stock
38 pieces available in 3-4 working days
US $ 121.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
47 pieces in stock
47 pieces available in 3-4 working days
US $ 124.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
54 pieces in stock
54 pieces available in 3-4 working days
US $ 128.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
320 pieces in stock
320 pieces available in 3-4 working days
US $ 63.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
180 pieces in stock
180 pieces available in 3-4 working days
US $ 60.08
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 |
External ⌀ | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Colour ring | without | green | without | green | green | green | without | without | green | green | green | green |
Through-coolant | no | no | no | no | no | no | no | no | no | no | no | no |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS |
smallest countersink ⌀ for holes from | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm |