{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 23 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.8 mm | |
Overall length L | 67 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M12 | |
Feed f in steel < 500 N/mm2 | 0.22 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150132 23 | |
EAN / GTIN | 4045197741998 | |
Manufacturer number | 150132 23 |
This article |
Recommendations |
||
---|---|---|---|
High-precision countersink with unequal spacing and 3 drive flats 90° 23 mm
on request
In stock
80 pieces in stock
US $ 97.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
US $ 50.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
US $ 63.68
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 23 | 23 | 23 |
Coating | TiAlN | uncoated | TiAlN |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M12 | M12 | M12 |
Shank | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Three clamping flats to h9 |
Shank tolerance | h9 | h9 | h9 |
Feed f in steel < 500 N/mm2 | 0.22 | 0.16 | 0.16 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |