{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 4.3 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.3 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 4 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M2 | |
Feed f in steel < 500 N/mm2 | 0.08 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150130 4,3 | |
EAN / GTIN | 4045197741790 | |
Manufacturer number | 150130 4,3 |
This article |
Recommendations |
||
---|---|---|---|
Precision countersink with unequal spacing 90°, TiAlN, External ⌀ Dc: 4,3mm
on request
In stock
270 pieces in stock
US $ 35.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
105 pieces in stock
US $ 30.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
US $ 18.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN |
Colour ring | green | green | green |
Through-coolant | no | no | no |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank tolerance | h9 | h9 | h9 |
smallest countersink ⌀ for holes from | 1.3 mm | 1.3 mm | 1.3 mm |