{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 16.5 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.2 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws DIN 7991 | M8 | |
Feed f in steel < 500 N/mm2 | 0.18 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150130 16,5 | |
EAN / GTIN | 4045197700728 | |
Manufacturer number | 150130 16,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Precision countersink with unequal spacing 90° 16,5 mm
on request
In stock
842 pieces in stock
US $ 61.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
190 pieces in stock
US $ 56.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
US $ 90.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
199 pieces in stock
US $ 29.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 |
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 60 | 60 | 111 | 60 |
Through-coolant | no | no | no | no |
Countersink tip angle | 90 | 90 | 90 | 90 |
smallest countersink ⌀ for holes from | 3.2 | 3.2 | 3.2 | 3.2 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |