Precision countersink with unequal spacing 90°, TiAlN, External ⌀ Dc: 10,4mm

Article no.: 150130 10,4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
573 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 10.4 mm
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 2.5 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
for countersunk screws DIN 7991 M5
Feed f in steel < 500 N/mm2 0.13 mm/rev.
Shank tolerance h9
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150130 10,4
EAN / GTIN 4045197700711
Manufacturer number 150130 10,4

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
12
GG(G)
K
25
CuZn
N
60
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Advantage:

Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life.

Application:

High-precision countersinks for production of exactly round 90° countersunk surfaces.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision countersink with unequal spacing 90°, TiAlN, External ⌀ D<sub>c</sub>: 10,4mm

Precision countersink with unequal spacing 90°, TiAlN, External ⌀ Dc: 10,4mm

on request
In stock
573 pieces in stock
US $ 44.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,234 pieces in stock
US $ 19.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
82 pieces in stock
US $ 42.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
981 pieces in stock
US $ 13.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
920 pieces in stock
US $ 26.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
833 pieces in stock
US $ 48.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
151 pieces in stock
US $ 23.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
81 pieces in stock
US $ 24.50
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 22.32
plus VAT at the current rate Prices plus delivery costs
External ⌀ 10.4 mm 10.4 mm 10.4 mm 10.4 mm 10.4 mm 10.4 mm 10.4 mm 10.4 mm 10.4 mm
Coating TiAlN uncoated TiAlN uncoated TiN TiAlN uncoated TiAlN TiAlN
Colour ring green without green without green green without green green
Overall length L 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm
Standard DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C
smallest countersink ⌀ for holes from 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart